High Speed Fuse Amp-Trap® A100P 1000VAC 750VDC 300A Bolted Blade
Item #:
498581
Cat #:
A100P300-4
UPC:
782001948450
Sign In or Register to view pricing and more.
Documents & Guides
High Speed Fuse Amp-Trap® A100P 1000VAC 750VDC 300A Bolted Blade
Overview
High Speed Fuse Amp-Trap® A100P 1000VAC 750VDC 300A Bolted Blade
A100P Amp-Trap® Form 101 high speed fuses are rated 1000V, extending the range of protection for UPS systems, AC and DC drives, reduced voltage motor starters and similar applications where lower I2t and superior reliability are needed. With ratings from 15 through 1000 amperes, a wide range of high voltage applications can be served.
Also known as: 782001948450, A100P300-4
Specifications
Volts AC: | 1000 |
Type: | Fuse, Semi-Conductor |
Amps: | 300 |
Mounting: | Bolt In |
Interrupt Rating DC: | 200kA |
Volts AC: | 1000 |
Amps: | 300 |
Interrupt Rating DC: | 200kA |
Type: | Fuse, Semi-Conductor |
Mounting: | Bolt In |
Customer Reviews
No reviews for this product
(0)