Sign In or Register to view pricing and more.
Documents & Guides
A70P Amp-trap Form 101 Semiconductor Protection fuses were developed for higher voltage AC and DC drives, UPS systems, reduced voltage motor starters and similar applications where lower I2t and superior reliability were needed. A70P is a very popular fuse, available in a wide range of ratings. 700 Volts 400 amps.
Overview
A70P Amp-trap Form 101 Semiconductor Protection fuses were developed for higher voltage AC and DC drives, UPS systems, reduced voltage motor starters and similar applications where lower I2t and superior reliability were needed. A70P is a very popular fuse, available in a wide range of ratings. 700 Volts 400 amps.
Also known as: 782001947347, A70P400-4
Specifications
Amps: | 400 |
Volts DC: | 650 |
Volts AC: | 700 |
Mounting: | Bolt On |
Interrupt Rating AC: | 100 kA |
Class: | aR |
Family / Style: | A70P |
Interrupt Rating DC: | 100kA |
Amps: | 400 |
Volts AC: | 700 |
Interrupt Rating AC: | 100 kA |
Family / Style: | A70P |
Volts DC: | 650 |
Mounting: | Bolt On |
Class: | aR |
Interrupt Rating DC: | 100kA |
Customer Reviews
No reviews for this product
(0)