Sign In or Register to view pricing and more.
Documents & Guides
A70QS Amp-trap Semiconductor Protection fuses were developed in response to the need for improved overall performance of 700 volt semiconductor fuses for new equipment requirements. A70QS fuses have lower I¦t for better protection, longer life when subjected to cyclic loading, plus lower watts loss. A70QS is the best choice to protect dynamic solid state equipment such as motor drives, UPS, etc. 700 Volts 150 amps special blades.
Overview
A70QS Amp-trap Semiconductor Protection fuses were developed in response to the need for improved overall performance of 700 volt semiconductor fuses for new equipment requirements. A70QS fuses have lower I¦t for better protection, longer life when subjected to cyclic loading, plus lower watts loss. A70QS is the best choice to protect dynamic solid state equipment such as motor drives, UPS, etc. 700 Volts 150 amps special blades.
Also known as: 782001141349, A70QS150-4K
Specifications
Type: | Fuse, Semi-Conductor |
Amps: | 150 |
Volts AC: | 700 |
Mounting: | Bolt On |
Interrupt Rating DC: | 200kA |
Type: | Fuse, Semi-Conductor |
Volts AC: | 700 |
Interrupt Rating DC: | 200kA |
Amps: | 150 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)