Fuse, 100A, 600VAC, Very Fast Acting, Semi-Conductor, Bolt On
Item #:
682074
Cat #:
KLC100
UPC:
079458230826
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 100 Amp, 600 Volt AC, Very Fast Acting, Semi-Conductor, Bolt On, 200 kAIC
Overview
Fuse, 100 Amp, 600 Volt AC, Very Fast Acting, Semi-Conductor, Bolt On, 200 kAIC
Designed to protect today’s equipment and systems, Littelfuse semiconductor fuses are manufactured with Littelfuse-developed technology that sets tomorrow’s standards for accuracy, consistent quality, reliability, and predictable performance. By using advanced metallurgical, polymer, and materials research; mathematical modeling, and computerized statistical analysis; Littelfuse engineers have redefined “State-of-the-Art.” Applications: Designed specifically for supplementary protection of semiconducting devices such as silicon controlled rectifiers (SCR’s), diodes, thyristors, triacs, transistors, and similar solid-state devices. These devices are used in power equipment including variable speed drives, power rectifiers, UPS systems, DC power supplies, and in a wide range of electronic equipment. May be used wherever extremely fast-acting, current-limiting fuses with no time delay are required.
Also known as: 079458230826, KLC100
Specifications
Diameter: | 1 in |
Amps: | 100 |
Type: | Semi Conductor |
Volts AC: | 600 |
Opening: | Very Fast-Acting |
Length: | 4 1/16 in |
Standards: | California Proposition 65 |
Mounting: | Bolt In |
Interrupt Rating DC: | 200kA |
Diameter: | 1 in |
Type: | Semi Conductor |
Opening: | Very Fast-Acting |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 200kA |
Amps: | 100 |
Volts AC: | 600 |
Length: | 4 1/16 in |
Mounting: | Bolt In |
Customer Reviews
No reviews for this product
(0)