175A, 500VAC/450VDC, L50S Very Fast Acting Fuse
Item #:
300132
Cat #:
L50S175
UPC:
079458851755
Sign In or Register to view pricing and more.
Documents & Guides
175 Amp Fuse, Semiconductor, Brand or Series: L50S, Type: Bolt Mount, Voltage Rating: 500 VAC, 450 VDC, Interrupting Rating: VAC 200000 RMS Amp VDC 20000 Amp, Dimensions: 1 7/32 Diameter x 3 5/8 Length Inch, Material: Fiberglass Body, Features: Very Fast Acting.
Overview
175 Amp Fuse, Semiconductor, Brand or Series: L50S, Type: Bolt Mount, Voltage Rating: 500 VAC, 450 VDC, Interrupting Rating: VAC 200000 RMS Amp VDC 20000 Amp, Dimensions: 1 7/32 Diameter x 3 5/8 Length Inch, Material: Fiberglass Body, Features: Very Fast Acting.
Littelfuse L50S Series High-Speed Fuses are designed to protect today’s equipment and systems, and are manufactured with Littelfuse-developed technology that sets tomorrow’s standards for accuracy, consistent quality, reliability, and predictable performance.
Also known as: 079458851755, L50S175
Specifications
Volts AC: | 500 |
Diameter: | 1 17/32 in |
Volts DC: | 450 |
Mounting: | Bolt |
Amps: | 175 |
Length: | 3 5/8 in |
Type: | Semi Conductor |
Opening: | Very Fast-Acting |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20kA |
Volts AC: | 500 |
Volts DC: | 450 |
Amps: | 175 |
Type: | Semi Conductor |
Standards: | California Proposition 65 |
Diameter: | 1 17/32 in |
Mounting: | Bolt |
Length: | 3 5/8 in |
Opening: | Very Fast-Acting |
Interrupt Rating DC: | 20kA |
Customer Reviews
No reviews for this product
(0)