200A, 700VAC/650VDC, LS70S Very Fast Acting Fuse
Item #:
682099
Cat #:
L70S200
UPC:
079458101775
Sign In or Register to view pricing and more.
Documents & Guides
200 Amp Fuse, Semiconductor, Brand or Series: LS70S, Type: Bolt Mount, Voltage Rating: 700 VAC, 650 VDC, Interrupting Rating: VAC 200000 RMS Amp VDC 20000 Amp, Dimensions: 1 1/2 Diameter x 5 3/32 Length Inch, Material: Fiberglass Body, Features: Very Fast Acting. ***Use Platt# 0294507***
Overview
200 Amp Fuse, Semiconductor, Brand or Series: LS70S, Type: Bolt Mount, Voltage Rating: 700 VAC, 650 VDC, Interrupting Rating: VAC 200000 RMS Amp VDC 20000 Amp, Dimensions: 1 1/2 Diameter x 5 3/32 Length Inch, Material: Fiberglass Body, Features: Very Fast Acting. ***Use Platt# 0294507***
Also known as: 079458101775, L70S200
Specifications
Amps: | 200 |
Diameter: | 1 1/2 in |
Type: | Semi Conductor |
Volts DC: | 650 |
Volts AC: | 700 |
Opening: | Very Fast-Acting |
Length: | 5 3/32 in |
Standards: | California Proposition 65 |
Mounting: | Bolt In |
Interrupt Rating DC: | 20kA |
Amps: | 200 |
Type: | Semi Conductor |
Volts AC: | 700 |
Length: | 5 3/32 in |
Mounting: | Bolt In |
Diameter: | 1 1/2 in |
Volts DC: | 650 |
Opening: | Very Fast-Acting |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20kA |
Customer Reviews
No reviews for this product
(0)