Sign In or Register to view pricing and more.
Documents & Guides
A50QS Amp-trap Form 101 fuses grew out of the need to improve the overall performance of semiconductor fuses in response to new equipment requirements. The A50QS encompasses the best protection features lower I2t to provide better protection for equipment, longer life when subjected to cyclic loading and lower watts loss. A50QS is today's best choice for the protection of dynamic solid state equipment such as motor drives, inverters, UPS, etc. 500 Volts 250 amps.
Overview
A50QS Amp-trap Form 101 fuses grew out of the need to improve the overall performance of semiconductor fuses in response to new equipment requirements. The A50QS encompasses the best protection features lower I2t to provide better protection for equipment, longer life when subjected to cyclic loading and lower watts loss. A50QS is today's best choice for the protection of dynamic solid state equipment such as motor drives, inverters, UPS, etc. 500 Volts 250 amps.
Also known as: 782001947781, A50QS250-4
Specifications
Amps: | 250 |
Volts AC: | 500 |
Type: | Fuse, Semi-Conductor |
Mounting: | Bolt On |
Interrupt Rating DC: | 200kA |
Amps: | 250 |
Type: | Fuse, Semi-Conductor |
Interrupt Rating DC: | 200kA |
Volts AC: | 500 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)