Sign In or Register to view pricing and more.
Documents & Guides
A60Q Amp-trap Form 101 Semiconductor Protection fuses feature the only 600 volt AC/DC rating in the industry of similar size (1-1/2" x13/32") fuses protecting semiconductors. A60Q also has the lowest I²t of all similar fuses and excellent cycling ability. Applications include inverters and small equipment requiring extremely fast response to faults, without the need to carry sustained heavy overloads.
Overview
A60Q Amp-trap Form 101 Semiconductor Protection fuses feature the only 600 volt AC/DC rating in the industry of similar size (1-1/2" x13/32") fuses protecting semiconductors. A60Q also has the lowest I²t of all similar fuses and excellent cycling ability. Applications include inverters and small equipment requiring extremely fast response to faults, without the need to carry sustained heavy overloads.
A60Q Amp-Trap® Form 101 high speed fuses feature the only 600V AC / DC rating in the industry of similar size (1-1/2" x 13/32") fuses protecting semiconductors. A60Q also has the lowest l2t of all similar fuses and excellent cycling ability. Applications include inverters and small equipment requiring extremely fast response to faults, without the need to carry sustained heavy overloads.
Also known as: 782001949075, A60Q5-2
Specifications
Diameter: | 13/32 in |
Length: | 1 1/2 in |
Amps: | 5 |
Volts DC: | 600 |
Volts AC: | 600 |
Mounting: | Cartridge |
Class: | Midget |
Interrupt Rating AC: | 200 kA |
Family / Style: | A60Q |
Opening: | Extreme Fast Acting |
Interrupt Rating DC: | 100kA |
Diameter: | 13/32 in |
Amps: | 5 |
Volts AC: | 600 |
Class: | Midget |
Family / Style: | A60Q |
Interrupt Rating DC: | 100kA |
Length: | 1 1/2 in |
Volts DC: | 600 |
Mounting: | Cartridge |
Interrupt Rating AC: | 200 kA |
Opening: | Extreme Fast Acting |
Customer Reviews
No reviews for this product
(0)