Semiconductor Fuses

1,778 Found
Mersen

Fuse, 630A, Size 73, 1300VAC, North American Style, TTI Mounting

Item #: 38330
CAT #: A130URD73TTI0630
UPC: 605340576194
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, North American Style Stud Mount High Speed, 150A, 500V AC/DC

Item #: 36316
CAT #: FWH-150B
UPC: 051712795845
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, 50A North American Style Ferrule, 14 x 51 mm, 690VAC/700VDC

Item #: 38586
CAT #: FWP-50A14F
UPC: 051712370868
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, 63A North American Style Ferrule, 22 x 58 mm, 690VAC/700VDC

Item #: 36054
CAT #: FWP-63A22F
UPC: 051712796576
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, High Speed, Square Body, 700VAC, 690VAC, 1000A, 200 kAIC

Item #: 524737
CAT #: 170M5166
UPC: 051712260350
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

BUSS 170M4162 FUSE 400A 690V 1/110

Item #: 1110089
CAT #: 170M4162
UPC: 051712257886
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fast Acting High Speed Fuse, 30 A, 700 V, 50/200 kA Interrupt, Non-

Item #: 78064
CAT #: FWP-30A14F
UPC: 051712795968
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

FUSE 160A 690V 000FU/70 AR UR

Item #: 135177
CAT #: 170M1469
UPC: 051712217002
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fast Acting High Speed Fuse, 40 A, 700 V, 50/200 kA Interrupt, Non-

Item #: 36125
CAT #: FWP-40A14F
UPC: 051712796507
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, 200A, 500V AC/DC, North American Style, Stud Mount High Speed

Item #: 36291
CAT #: FWH-200B
UPC: 051712795869
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

700A Square Body DIN 43-653 Fuse, Size 1, Visual for Micro, 690/700V

Item #: 569163
CAT #: 170M4167
UPC: 051712257930
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, 100A, North American Style, Stud Mount, High Speed, 500V

Item #: 36337
CAT #: FWH-100B
UPC: 051712795821
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, 80A North American Style Ferrule, 22 x 58 mm, 690VAC/700VDC

Item #: 38560
CAT #: FWP-80A22F
UPC: 051712370875
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, 60A, 500V AC/DC, North American Style Stud Mount High Speed

Item #: 36431
CAT #: FWH-60B
UPC: 051712795784
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, Square Body, 630A, 1300VAC, High Speed, Flush End Contact

Item #: 613085
CAT #: 170M6594
UPC: 051712812337
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

FUSE 630A 690V 1/110 AR UC

Item #: 677318
CAT #: 170M4166
UPC: 051712257923
Sign In or Register to view pricing and more.
Mersen

Fuse, 630A, Size 73, 1300VAC, North American Style, TTI Mounting

Fuse, 630 Amp, Size 73, 1300 Volt AC, North American Style, PSC Square Body, Semi-Conductor, TTI Mounting
Item #: 38330
CAT #: A130URD73TTI0630
UPC: 605340576194
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, North American Style Stud Mount High Speed, 150A, 500V AC/DC

Fuse, North American Style Stud Mount High Speed, 150 Amp, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Item #: 36316
CAT #: FWH-150B
UPC: 051712795845
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, 50A North American Style Ferrule, 14 x 51 mm, 690VAC/700VDC

50 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, 690V/700V (IEC/UL)
Item #: 38586
CAT #: FWP-50A14F
UPC: 051712370868
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, 63A North American Style Ferrule, 22 x 58 mm, 690VAC/700VDC

63 Amp North American Style High Speed Ferrule Fuse, 22.2 x 58 mm, 690V/700V (IEC/UL)
Item #: 36054
CAT #: FWP-63A22F
UPC: 051712796576
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, High Speed, Square Body, 700VAC, 690VAC, 1000A, 200 kAIC

Fuse, High Speed, Square Body, 700 Volt AC (UL), 690 Volt AC (IEC), 1000 Amp, 200 kAIC, Top Fuse Status Indicator, Fuse, Blade End X , Class aR, DIN 43 620 - 170M5166
Item #: 524737
CAT #: 170M5166
UPC: 051712260350
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

BUSS 170M4162 FUSE 400A 690V 1/110

BUS 170M4162 FUSE 400A 690V 1
Item #: 1110089
CAT #: 170M4162
UPC: 051712257886
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fast Acting High Speed Fuse, 30 A, 700 V, 50/200 kA Interrupt, Non-

Fast Acting High Speed Fuse, 30 A, 700 V, 50/200 kA Interrupt, Non-Indicating, Class aR, Cylindrical Body
Item #: 78064
CAT #: FWP-30A14F
UPC: 051712795968
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

FUSE 160A 690V 000FU/70 AR UR

Fuse-link, high speed, 160 A, AC 690 V, size 000, 24 x 36 x 96 mm, aR, IEC
Item #: 135177
CAT #: 170M1469
UPC: 051712217002
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fast Acting High Speed Fuse, 40 A, 700 V, 50/200 kA Interrupt, Non-

Fast Acting High Speed Fuse, 40 A, 700 V, 50/200 kA Interrupt, Non-Indicating, Class aR, Cylindrical Body
Item #: 36125
CAT #: FWP-40A14F
UPC: 051712796507
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, 200A, 500V AC/DC, North American Style, Stud Mount High Speed

200 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Item #: 36291
CAT #: FWH-200B
UPC: 051712795869
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

700A Square Body DIN 43-653 Fuse, Size 1, Visual for Micro, 690/700V

700 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 1, Type -/80, Visual Indicator for Microswitch, 690V/700V (IEC/UL)
Item #: 569163
CAT #: 170M4167
UPC: 051712257930
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, 100A, North American Style, Stud Mount, High Speed, 500V

100 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Item #: 36337
CAT #: FWH-100B
UPC: 051712795821
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, 80A North American Style Ferrule, 22 x 58 mm, 690VAC/700VDC

80 Amp North American Style High Speed Ferrule Fuse, 22 x 58 mm, 690V/700V (IEC/UL)
Item #: 38560
CAT #: FWP-80A22F
UPC: 051712370875
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, 60A, 500V AC/DC, North American Style Stud Mount High Speed

60 Amp, Fuse, North American Style Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Item #: 36431
CAT #: FWH-60B
UPC: 051712795784
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, Square Body, 630A, 1300VAC, High Speed, Flush End Contact

Fuse, Square Body, 630 Amp, 1300 Volt AC (UL), High Speed, Flush End Contact
Item #: 613085
CAT #: 170M6594
UPC: 051712812337
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

FUSE 630A 690V 1/110 AR UC

Fuse-link, high speed, 630 A, AC 690 V, DIN 1, 53 x 66 x 138 mm, aR, DIN, IEC, single indicator
Item #: 677318
CAT #: 170M4166
UPC: 051712257923
Sign In or Register to view pricing and more.
Page 1 of 99+
1,778 Items found