20AMP 1000V DC SOLAR FERRULE 10 X 38MM

Item #: 726727
Cat #: PV-20A10F
UPC: 051712358231
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann Series Photovoltaic Fuse, 1000 VDC, 20A, 50 kAIC, Non-Indicating, IEC 60269-6 Type A, Class gPV, Time Constant: 1-3 ms, Ferrule End x Ferrule End

Overview

Eaton Bussmann Series Photovoltaic Fuse, 1000 VDC, 20A, 50 kAIC, Non-Indicating, IEC 60269-6 Type A, Class gPV, Time Constant: 1-3 ms, Ferrule End x Ferrule End
Bussmann series fuses play a major role in industrial or commercial facilities by  providing reliable, maximum protection to power systems . Their physical size or rejection features prevent replacing a fuse with one from another fuse class.
Also known as: 051712358231, PV-20A10F

Specifications

Volts DC: 1000
Amps: 20
Length: 38 mm
Mounting: Cartridge
Diameter: 10 mm
Class: gPV
Interrupt Rating DC: 50kA
Volts DC: 1000
Length: 38 mm
Diameter: 10 mm
Interrupt Rating DC: 50kA
Amps: 20
Mounting: Cartridge
Class: gPV

Customer Reviews

No reviews for this product
(0)