Solar Protection Cartridge Midget Fast-Acting Fuse
Item #:
688861
Cat #:
SPF015
UPC:
079458169348
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 1000VDC, SPF Series, Solar Protection Cartridge Midget Fast-Acting Fuse
Overview
15 Amp, 1000VDC, SPF Series, Solar Protection Cartridge Midget Fast-Acting Fuse
The SPF Solar Protection Fuse series has been specifically designed for the protection of photovoltaic (PV) systems. This family of Midget style fuses (10x38 mm) can safely protect PV (photovoltaic) modules and conductors from reverse overcurrent conditions.
Also known as: 079458169348, SPF015, Solar Fuse
Specifications
Diameter: | 0.406 in |
Volts DC: | 1000 |
Amps: | 15 |
Mounting: | Cartridge |
Class: | Midget |
Length: | 1.500 in |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20kA |
Diameter: | 0.406 in |
Amps: | 15 |
Class: | Midget |
Standards: | California Proposition 65 |
Volts DC: | 1000 |
Mounting: | Cartridge |
Length: | 1.500 in |
Interrupt Rating DC: | 20kA |
Customer Reviews
No reviews for this product
(0)