TELEPHONE FUSE

Item #: 110516
Cat #: WER-2
UPC: 051712731294
Sign In or Register to view pricing and more.
Documents & Guides
Specialty Fuse, 2A, Non-indicating, Flat, 32 Vdc

Overview

Specialty Fuse, 2A, Non-indicating, Flat, 32 Vdc
Also known as: 051712731294, WER-2

Specifications

Volts DC: 32
Type: Fuse, Telepower
Amps: 2
Mounting: Bolt On
Volts DC: 32
Amps: 2
Type: Fuse, Telepower
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)