Special Application Fuses

2,788 Found
Mersen

Fuse, 630A, Size 73, 1300VAC, North American Style, TTI Mounting

Item #: 38330
CAT #: A130URD73TTI0630
UPC: 605340576194
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, Low-Peak CUBEFuse, Indicating, 40A, 600VAC, 300VDC

Item #: 52032
CAT #: TCF40
UPC: 051712615051
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, North American Style Stud Mount High Speed, 150A, 500V AC/DC

Item #: 36316
CAT #: FWH-150B
UPC: 051712795845
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, Low-Peak CUBEFuse, Indicating, 50A, 600VAC, 300VDC

Item #: 51671
CAT #: TCF50
UPC: 051712615075
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, 50A North American Style Ferrule, 14 x 51 mm, 690VAC/700VDC

Item #: 38586
CAT #: FWP-50A14F
UPC: 051712370868
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, Low-Peak CUBEFuse, Indicating, 60A, 600VAC, 300VDC

Item #: 51989
CAT #: TCF60
UPC: 051712615082
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Eaton Bussmann series fast-acting fuse

Item #: 26960
CAT #: GLR-3
UPC: 051712716260
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, 63A North American Style Ferrule, 22 x 58 mm, 690VAC/700VDC

Item #: 36054
CAT #: FWP-63A22F
UPC: 051712796576
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, High Speed, Square Body, 700VAC, 690VAC, 1000A, 200 kAIC

Item #: 524737
CAT #: 170M5166
UPC: 051712260350
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

BUSS 170M4162 FUSE 400A 690V 1/110

Item #: 1110089
CAT #: 170M4162
UPC: 051712257886
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fast Acting High Speed Fuse, 30 A, 700 V, 50/200 kA Interrupt, Non-

Item #: 78064
CAT #: FWP-30A14F
UPC: 051712795968
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

FUSE 160A 690V 000FU/70 AR UR

Item #: 135177
CAT #: 170M1469
UPC: 051712217002
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fast Acting High Speed Fuse, 40 A, 700 V, 50/200 kA Interrupt, Non-

Item #: 36125
CAT #: FWP-40A14F
UPC: 051712796507
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, 200A, 500V AC/DC, North American Style, Stud Mount High Speed

Item #: 36291
CAT #: FWH-200B
UPC: 051712795869
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, Low-Peak CUBEFuse, Indicating, 35A, 600VAC, 300VDC

Item #: 51684
CAT #: TCF35
UPC: 051712615044
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, Low-Peak CUBEFuse, Indicating, 45A, 600VAC, 300VDC

Item #: 52010
CAT #: TCF45
UPC: 051712615068
Sign In or Register to view pricing and more.
Mersen

Fuse, 630A, Size 73, 1300VAC, North American Style, TTI Mounting

Fuse, 630 Amp, Size 73, 1300 Volt AC, North American Style, PSC Square Body, Semi-Conductor, TTI Mounting
Item #: 38330
CAT #: A130URD73TTI0630
UPC: 605340576194
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, Low-Peak CUBEFuse, Indicating, 40A, 600VAC, 300VDC

40 Amp Low-Peak CUBEFuse, Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance
Item #: 52032
CAT #: TCF40
UPC: 051712615051
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, North American Style Stud Mount High Speed, 150A, 500V AC/DC

Fuse, North American Style Stud Mount High Speed, 150 Amp, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Item #: 36316
CAT #: FWH-150B
UPC: 051712795845
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, Low-Peak CUBEFuse, Indicating, 50A, 600VAC, 300VDC

50 Amp Low-Peak CUBEFuse, Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance
Item #: 51671
CAT #: TCF50
UPC: 051712615075
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, 50A North American Style Ferrule, 14 x 51 mm, 690VAC/700VDC

50 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, 690V/700V (IEC/UL)
Item #: 38586
CAT #: FWP-50A14F
UPC: 051712370868
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, Low-Peak CUBEFuse, Indicating, 60A, 600VAC, 300VDC

60 Amp Low-Peak CUBEFuse, Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance
Item #: 51989
CAT #: TCF60
UPC: 051712615082
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Eaton Bussmann series fast-acting fuse

3A 300V Inline Fuse For HLR Holder Non-Rejecting, Fast Acting Fuse - Bulk Packaging
Item #: 26960
CAT #: GLR-3
UPC: 051712716260
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, 63A North American Style Ferrule, 22 x 58 mm, 690VAC/700VDC

63 Amp North American Style High Speed Ferrule Fuse, 22.2 x 58 mm, 690V/700V (IEC/UL)
Item #: 36054
CAT #: FWP-63A22F
UPC: 051712796576
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, High Speed, Square Body, 700VAC, 690VAC, 1000A, 200 kAIC

Fuse, High Speed, Square Body, 700 Volt AC (UL), 690 Volt AC (IEC), 1000 Amp, 200 kAIC, Top Fuse Status Indicator, Fuse, Blade End X , Class aR, DIN 43 620 - 170M5166
Item #: 524737
CAT #: 170M5166
UPC: 051712260350
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

BUSS 170M4162 FUSE 400A 690V 1/110

BUS 170M4162 FUSE 400A 690V 1
Item #: 1110089
CAT #: 170M4162
UPC: 051712257886
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fast Acting High Speed Fuse, 30 A, 700 V, 50/200 kA Interrupt, Non-

Fast Acting High Speed Fuse, 30 A, 700 V, 50/200 kA Interrupt, Non-Indicating, Class aR, Cylindrical Body
Item #: 78064
CAT #: FWP-30A14F
UPC: 051712795968
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

FUSE 160A 690V 000FU/70 AR UR

Fuse-link, high speed, 160 A, AC 690 V, size 000, 24 x 36 x 96 mm, aR, IEC
Item #: 135177
CAT #: 170M1469
UPC: 051712217002
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fast Acting High Speed Fuse, 40 A, 700 V, 50/200 kA Interrupt, Non-

Fast Acting High Speed Fuse, 40 A, 700 V, 50/200 kA Interrupt, Non-Indicating, Class aR, Cylindrical Body
Item #: 36125
CAT #: FWP-40A14F
UPC: 051712796507
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, 200A, 500V AC/DC, North American Style, Stud Mount High Speed

200 Amp, Fuse, North American Style, Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC
Item #: 36291
CAT #: FWH-200B
UPC: 051712795869
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, Low-Peak CUBEFuse, Indicating, 35A, 600VAC, 300VDC

35 Amp Low-Peak CUBEFuse, Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance
Item #: 51684
CAT #: TCF35
UPC: 051712615044
Sign In or Register to view pricing and more.
Eaton/Bussmann Series

Fuse, Low-Peak CUBEFuse, Indicating, 45A, 600VAC, 300VDC

45 Amp Low-Peak CUBEFuse, Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance
Item #: 52010
CAT #: TCF45
UPC: 051712615068
Sign In or Register to view pricing and more.
Page 1 of 99+
2,788 Items found