Battery Warmer, Pad, 240VAC, 40W, 0.17A, Under Battery

Item #: 1049138
Cat #: 7101
UPC: 696471001204
Sign In or Register to view pricing and more.
Documents & Guides
Battery Warmer. For use with all air-cooled products. *** Recommended for generators installed in regions where the temperature regularly falls below 32°F ***

Overview

Battery Warmer. For use with all air-cooled products. *** Recommended for generators installed in regions where the temperature regularly falls below 32°F ***
Optimize the performance of your standby generator in colder climates. When temperatures fall below an acceptable level, a thermostat controlled battery warmer activates, maintaining optimum battery temperature for the best generator starting. These kits are recommended for generators installed in regions where the temperature regularly falls below 32 degrees F (0 degrees C).
Also known as: 696471001204, 7101

Specifications

Wattage: 40
Volts AC: 240
Standards: California Proposition 65
Wattage: 40
Standards: California Proposition 65
Volts AC: 240

Customer Reviews

No reviews for this product
(0)