Power Cord, Gentran Series, NEMA 14-50

Item #: 497666
Cat #: 6330
UPC: 696471063301
Sign In or Register to view pricing and more.
Documents & Guides
Generac Power Systems 6330 Power Cord, Gentran Series, 4 Conductors, Conductor Size: 6 Awg, Amperage Rating: 50 Amp, 125/250 Vac, NEMA 14-50, Connector: Cs6364,1 Outlet, 10 Ft Length, 8 Lb, C/us Ul Listed, For Gp15000e, Gp17500e, Xg10000e,xp10000e Generators, 6294, 6295, 6376, 6377, 6378, 6379, 6382, 6408 Transfer Switch's, 6338, 6341, 6344, 6347 Power Inlet Box, Power Tool, Or Appliance

Overview

Generac Power Systems 6330 Power Cord, Gentran Series, 4 Conductors, Conductor Size: 6 Awg, Amperage Rating: 50 Amp, 125/250 Vac, NEMA 14-50, Connector: Cs6364,1 Outlet, 10 Ft Length, 8 Lb, C/us Ul Listed, For Gp15000e, Gp17500e, Xg10000e,xp10000e Generators, 6294, 6295, 6376, 6377, 6378, 6379, 6382, 6408 Transfer Switch's, 6338, 6341, 6344, 6347 Power Inlet Box, Power Tool, Or Appliance
Also known as: 696471063301, 6330

Specifications

Volts AC: 250, 125
Length: 10 ft
Conductors: 4
NEMA Configuration: 14-50R, 14-50P
Standards: California Proposition 65
Volts AC: 250, 125
Conductors: 4
Standards: California Proposition 65
Length: 10 ft
NEMA Configuration: 14-50R, 14-50P

Customer Reviews

No reviews for this product
(0)