Power Inlet, 30A, L14-30 Twist-Lock Receptacle, 125/250VAC, NEMA 3R
Item #:
882707
Cat #:
6340
UPC:
696471063400
Sign In or Register to view pricing and more.
Documents & Guides
Power Inlet, 30 Amp, L14-30R, Twist-Lock Receptacle, with Flip Lid, 125/250 Volt AC, NEMA 3R, Non-Metallic Enclosure
Overview
Power Inlet, 30 Amp, L14-30R, Twist-Lock Receptacle, with Flip Lid, 125/250 Volt AC, NEMA 3R, Non-Metallic Enclosure
Also known as: 696471063400, 6340
Specifications
Wattage: | 7500 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 250, 125 |
NEMA Configuration: | L14-30R |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Wattage: | 7500 |
Amps: | 30 |
NEMA Configuration: | L14-30R |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Volts AC: | 250, 125 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)