Generator Power Inlets

26 Found
Reliance Controls

Power Inlet, 30A, 125/250VAC, NEMA L14-30P, Recessed Inlet, NEMA 3R

Item #: 38864
CAT #: PB30
UPC: 851890000089
Sign In or Register to view pricing and more.
Reliance Controls

Power Inlet, 50A, 125/250VAC, NEMA CS6375, Recessed Inlet, NEMA3R

Item #: 38838
CAT #: PB50
UPC: 851890000287
Sign In or Register to view pricing and more.
Generac

GPS 6346 30 AMP POWER INLET B

Item #: 866488
CAT #: 6346
UPC: 696471063462
Sign In or Register to view pricing and more.
Generac

GPS 6347 50 AMP POWER INLET B

Item #: 497664
CAT #: 6347
UPC: 696471063479
Sign In or Register to view pricing and more.
Reliance Controls

Power Inlet, 50A, 125/250V, NEMA CS63-75 Inlet Receptacle

Item #: 191997
CAT #: PBN50
UPC: 81518101072
Sign In or Register to view pricing and more.
Eaton

Transfer Switch Panel Accesory, 30A, 120/240V

Item #: 121506
CAT #: EGSPIB30
UPC: 786685285184
Sign In or Register to view pricing and more.
Reliance Controls

Power Inlet, 30A, 125/250VAC, NEMA L14-30P, Recessed Inlet, NEMA 3R

Item #: 202600
CAT #: PBN30
UPC: 815181010713
Sign In or Register to view pricing and more.
Generac

Power Inlet, 30A, L14-30 Twist-Lock Receptacle, 125/250VAC, NEMA 3R

Item #: 882707
CAT #: 6340
UPC: 696471063400
Sign In or Register to view pricing and more.
Midwest

Power Inlet, 30A, 1P, 120/240V, NEMA 3R, L14-30 Receptacle

Item #: 116658
CAT #: U030N
UPC: 784567567915
Sign In or Register to view pricing and more.
Midwest

MWST PWR INLET 50A 1PH N3R G90 STEEL

Item #: 81004
CAT #: U050N
UPC: 784567567939
Sign In or Register to view pricing and more.
Reliance Controls

Power Inlet Kit, 50A/CS6375

Item #: 334923
CAT #: PK50
UPC: 81518101008
Sign In or Register to view pricing and more.
Reliance Controls

30A, 120/240V, NEMA L14-30 Inlet Receptacle

Item #: 308574
CAT #: PK30
UPC: 81518101007
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Marine Ps Inlet, 4p5w, 100a 120/208v

Item #: 418927
CAT #: M5100B9R
UPC:
Sign In or Register to view pricing and more.
ABB

50 AMP POWER INLET - 3R

Item #: 164642
CAT #: T050N
UPC: 783164255690
Sign In or Register to view pricing and more.
ABB

Power Inlet, 30A, L14-30 Twist-Lock Receptacle, 120/240VAC, NEMA 3R

Item #: 404107
CAT #: T030N
UPC: 783164319859
Sign In or Register to view pricing and more.
ABB

20 AMP POWER INLET - 3R

Item #: 601683
CAT #: T020N
UPC: 783164319842
Sign In or Register to view pricing and more.
Reliance Controls

Power Inlet, 30A, 125/250VAC, NEMA L14-30P, Recessed Inlet, NEMA 3R

30 Amp, 125/250V AC. Inlet Receptacle, NEMA Configuration: L14-30P, 4-Combo 1/2" & 3/4" KO's, For Outdoor Use Only, Maximum Generator Input: 7.5 kW. Size: 6.00" x 4.00" x 2.63"
Item #: 38864
CAT #: PB30
UPC: 851890000089
Sign In or Register to view pricing and more.
Reliance Controls

Power Inlet, 50A, 125/250VAC, NEMA CS6375, Recessed Inlet, NEMA3R

50 Amp, 125/250V AC. Inlet Receptacle, NEMA Configuration: CS6375, 4-Combo 1/2" & 3/4" KO's. Outdoor Use Only, Maximum Generator Input: 12.5 kW. Size: 6.00" x 4.00" x 2.63".
Item #: 38838
CAT #: PB50
UPC: 851890000287
Sign In or Register to view pricing and more.
Generac

GPS 6346 30 AMP POWER INLET B

GPS 6346 30 AMP POWER INLET B
Item #: 866488
CAT #: 6346
UPC: 696471063462
Sign In or Register to view pricing and more.
Generac

GPS 6347 50 AMP POWER INLET B

GPS 6347 50 AMP POWER INLET B
Item #: 497664
CAT #: 6347
UPC: 696471063479
Sign In or Register to view pricing and more.
Reliance Controls

Power Inlet, 50A, 125/250V, NEMA CS63-75 Inlet Receptacle

50 Amp, 125/250V AC. Inlet Receptacle, NEMA Configuration: CS63-75, 3-Combo 1/2" & 3/4" KO's. Outdoor Use Only, Maximum Generator Input: 12.5 kW. Size: 6.25" x 6.25" x 4.40".
Item #: 191997
CAT #: PBN50
UPC: 81518101072
Sign In or Register to view pricing and more.
Eaton

Transfer Switch Panel Accesory, 30A, 120/240V

30 Amp, Transfer Switch Panel Accesory, Power Inlet Box, 120/240V, NEMA Configuration: L14-30P, 4-Combo 1/2" & 3/4" KO's. Indoor/Outdoor, Maximum Generator Input: 7.5 kW.
Item #: 121506
CAT #: EGSPIB30
UPC: 786685285184
Sign In or Register to view pricing and more.
Reliance Controls

Power Inlet, 30A, 125/250VAC, NEMA L14-30P, Recessed Inlet, NEMA 3R

30 Amp, 125/250V AC. Inlet Receptacle, NEMA Configuration: L14-30P,3-Combo 1/2" & 3/4" KO's. Indoor/Outdoor, Maximum Generator Input: 7.5 kW. Size: 6.25" x 6.25" x 4.40"
Item #: 202600
CAT #: PBN30
UPC: 815181010713
Sign In or Register to view pricing and more.
Generac

Power Inlet, 30A, L14-30 Twist-Lock Receptacle, 125/250VAC, NEMA 3R

Power Inlet, 30 Amp, L14-30R, Twist-Lock Receptacle, with Flip Lid, 125/250 Volt AC, NEMA 3R, Non-Metallic Enclosure
Item #: 882707
CAT #: 6340
UPC: 696471063400
Sign In or Register to view pricing and more.
Midwest

Power Inlet, 30A, 1P, 120/240V, NEMA 3R, L14-30 Receptacle

30 Amp, 120/240V AC. Inlet Receptacle, NEMA Configuration: L14-30P, 4-Combo 1/2" & 3/4" KO's. Indoor/Outdoor, Maximum Generator Input: 7.5 kW. Size: 14-3/8" x 6-3/4" x 5-3/16".
Item #: 116658
CAT #: U030N
UPC: 784567567915
Sign In or Register to view pricing and more.
Midwest

MWST PWR INLET 50A 1PH N3R G90 STEEL

50A Power Inlet
Item #: 81004
CAT #: U050N
UPC: 784567567939
Sign In or Register to view pricing and more.
Reliance Controls

Power Inlet Kit, 50A/CS6375

Power Inlet Kit, 2-1/2" KO, 50 Amp, 125/250 VAC, 12,500 Watt, Maximum Generator Input Amps: 50 Amp At 125/250 Vac; NEMA Configuration: CS6375; Inlet Included, Connector Required: CS6364
Item #: 334923
CAT #: PK50
UPC: 81518101008
Sign In or Register to view pricing and more.
Reliance Controls

30A, 120/240V, NEMA L14-30 Inlet Receptacle

30 Amp, 120/240V AC. Inlet Receptacle, NEMA Configuration: L14-30P, Indoor/Outdoor, Maximum Generator Input: 7.5 kW. For use in the KO's of the Panel.
Item #: 308574
CAT #: PK30
UPC: 81518101007
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Marine Ps Inlet, 4p5w, 100a 120/208v

Heavy Duty Products, Iec Pin And Sleeve Devices, Marine Grade, Male, Flanged Inlet, 100a, 3-phase Wye 120/208v Ac, 4-pole 5-wire Grounding,terminal Screws, Yellow
Item #: 418927
CAT #: M5100B9R
UPC:
Sign In or Register to view pricing and more.
ABB

50 AMP POWER INLET - 3R

The T050N is a twist lock power inlet that fits CS637 receptables and is rated up to 50 A.
Item #: 164642
CAT #: T050N
UPC: 783164255690
Sign In or Register to view pricing and more.
ABB

Power Inlet, 30A, L14-30 Twist-Lock Receptacle, 120/240VAC, NEMA 3R

Power Inlet, 30 Amp, L14-30R, Twist-Lock Receptacle, 120/240 Volt AC, NEMA 3R
Item #: 404107
CAT #: T030N
UPC: 783164319859
Sign In or Register to view pricing and more.
ABB

20 AMP POWER INLET - 3R

The T020N is a twist lock power inlet that fits L14-20 receptables and is rated up to 20 A.
Item #: 601683
CAT #: T020N
UPC: 783164319842
Sign In or Register to view pricing and more.
Page 1 of 2
26 Items found