This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
XG SERIES Portable GeneratorXG SERIES Portable Generator, 120/240V 30A L14-30R Twist Lock Outlet, 120V 20A GFCI 5-20R Duplex Outlets, 30A Push-to-reset, 20A Push-to-reset Circuit Breakers Circuit Breakers
Overview
XG SERIES Portable GeneratorXG SERIES Portable Generator, 120/240V 30A L14-30R Twist Lock Outlet, 120V 20A GFCI 5-20R Duplex Outlets, 30A Push-to-reset, 20A Push-to-reset Circuit Breakers Circuit Breakers
Generac OHVI® engine incorporates full pressure lubrication with automotive style spin on oil filter for longer life engine. Powerbar™ easily monitors power wattage. Illuminated LED control panel for improved visibility. Hour meter with maintenance resets tracks usage and monitors maintenance cycles. Large-capacity steel fuel tank with incorporated fuel gauge provides durability and extended run times. Low-oil pressure shutdown automatically safeguards engine from damage. Covered outlets provide added protection from the environment and adverse working conditions. Full-wrap, heavy-duty, 1 1/4" steel tube cradle for added durability and strength. Heavy-duty, never flat wheels for reliable portability. User-friendly design has conveniently placed engine controls for simple operation and east start-up. Fold-down, locking handle for sturdy portability and compact storage. Single touch electric start, battery included, provides hassle-free start-up. Plug-in battery charger jack to keep battery charged and ready to go. First oil and maintenance kit included.
Also known as: 5747
Specifications
Volts AC: | 120, 240 |
Standards: | California Proposition 65 |
Volts AC: | 120, 240 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)