This product has been discontinued.
Generator, Portable, 5.5kW, 120VAC, 57.3A, Manual Recoil Start
Item #:
239588
Cat #:
5939
UPC:
696471059397
Sign In or Register to view pricing and more.
Documents & Guides
Generator, Portable, 5.5kW, 120VAC, 57.3A, Manual Recoil Start, 193lb. H x W x D: 25L x 27 x 27.25, GP Series Series
Overview
Generator, Portable, 5.5kW, 120VAC, 57.3A, Manual Recoil Start, 193lb. H x W x D: 25L x 27 x 27.25, GP Series Series
Portable generators are a welcome addition to many activities at home, at work, and away. In an emergency, portable generators can provide critical backup power. They make camping and tailgating more comfortable. And contractors appreciate the flexibility portable power brings to the jobsite.
Also known as: 696471059397, 5939
Specifications
Wattage: | 5500 |
Volts AC: | 120, 240 |
NEMA Configuration: | 5-20R, L14-30R |
Standards: | California Proposition 65 |
Wattage: | 5500 |
NEMA Configuration: | 5-20R, L14-30R |
Volts AC: | 120, 240 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)