Generator, Portable, 6.5kW, 27A, 240VAC, 1PH, 3600RPM, Gas

Item #: 1150379
Cat #: MPG65002E
UPC: 784572681613
Sign In or Register to view pricing and more.
Documents & Guides
Generator, Portable, 6.5 kW, 27 Amp, 240 Volt AC, 1-Phase, 3600 RPM, Gas, Electric Start

Overview

Generator, Portable, 6.5 kW, 27 Amp, 240 Volt AC, 1-Phase, 3600 RPM, Gas, Electric Start
Also known as: 784572681613, MPG65002E

Specifications

Wattage: 6500
Amps: 27
Volts AC: 240
Wattage: 6500
Volts AC: 240
Amps: 27

Customer Reviews

No reviews for this product
(0)