This product has been discontinued.
Generator, Standby, 16kW, 120/240VAC, 70A, 1PH, LCD Display
Item #:
1022390
Cat #:
7035
UPC:
696471070354
Sign In or Register to view pricing and more.
Documents & Guides
16kW, Air Cooled, Standby Generator. 1-Phase 120/240V AC, SAE Weather Protective Enclosure. Fuel Type: Natural Gas, Propane Vapor. Sound Rating: 66dB. H x W x D: 28.6" x 25.5" x 48.5". Battery Type: Group 26R, 12V, 540cca. SCAQMD Compliant. Available for sale in all 50 States.
Overview
16kW, Air Cooled, Standby Generator. 1-Phase 120/240V AC, SAE Weather Protective Enclosure. Fuel Type: Natural Gas, Propane Vapor. Sound Rating: 66dB. H x W x D: 28.6" x 25.5" x 48.5". Battery Type: Group 26R, 12V, 540cca. SCAQMD Compliant. Available for sale in all 50 States.
Provides essential circuit power protection for your home, ensuring the necessities remain powered during an outage or up to whole house coverage when paired with one of Generac’s load- shedding switches. Capable of backing up a five ton air conditioner.
Also known as: 696471070354, 7035
Specifications
Amps: | 70 |
Volts AC: | 120, 240 |
Wattage: | 16 kW |
Mounting: | Pad |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 70 |
Wattage: | 16 kW |
Standards: | California Proposition 65 |
Volts AC: | 120, 240 |
Mounting: | Pad |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)