This product may not be available in all locations.
Standard Automatic Transfer Switch, 50A, 120/240V, 12 Circuit
Item #:
817207
Cat #:
EGSX50L12R
UPC:
786685554525
Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, Standard Automatic Transfer Panel, 12 Circuit Sub-Panel, 120/240V, NEMA 3r, 2-pole, Surface Mount, Electrically Held Switch Type. HxWxD: 21.00" x 14.25" x 4.00". ***For use with Type CH Breakers***
Overview
50 Amp, Standard Automatic Transfer Panel, 12 Circuit Sub-Panel, 120/240V, NEMA 3r, 2-pole, Surface Mount, Electrically Held Switch Type. HxWxD: 21.00" x 14.25" x 4.00". ***For use with Type CH Breakers***
The increase in our dependence on power is due in part to the popularity of home offices and in-home health care. Various heavily populated regions of the United States experience periodic power outages due to extreme weather conditions such as ice and snowstorms, heat waves, tornadoes or hurricanes. These regions which include the Pacific Northwest, Atlantic Coast and the Gulf Coast are the strongest markets for portable generators and Transfer Switch Panels.
Also known as: 786685554525, EGSX50L12R, concentric knockout
Specifications
Circuits: | 12 |
Volts AC: | 120, 240 |
Mounting: | Surface |
Amps: | 50 |
IP/NEMA Rating: | NEMA 3R |
Circuits: | 12 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 120, 240 |
Amps: | 50 |
Customer Reviews
No reviews for this product
(0)