Sign In or Register to view pricing and more.
Documents & Guides
Transfer Panel, Indoor, Surface/Flush Mount, 120/240V AC, 1-Phase. Generator Input: 7.5 kW, 30 Amps. Utility Input: 60 Amps. Includes: 12 Breaker Spaces, Watt Meter, 30 Amp Power Inlet with NEMA L14-30 Receptacle. Size: 21.00" x 14.375" x 4.00".
Overview
Transfer Panel, Indoor, Surface/Flush Mount, 120/240V AC, 1-Phase. Generator Input: 7.5 kW, 30 Amps. Utility Input: 60 Amps. Includes: 12 Breaker Spaces, Watt Meter, 30 Amp Power Inlet with NEMA L14-30 Receptacle. Size: 21.00" x 14.375" x 4.00".
Also known as: TRC0606CR
Specifications
Circuits: | 12 |
Mounting: | Flush, Surface |
Volts AC: | 120, 240 |
IP/NEMA Rating: | NEMA 1 |
Amps: | 30 |
Circuits: | 12 |
Volts AC: | 120, 240 |
Amps: | 30 |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)