Automatic Smart Transfer Switch, 1PH, 100A, 120/240V

Item #: 1175496
Cat #: RXSW100A3
UPC: 696471069648
Sign In or Register to view pricing and more.
Documents & Guides
Automatic Smart Transfer Switch, 1 Phase, 100 Amp, 120/240 Volt, Open Transition Service Rated, NEMA/UL 3R, Lug Range: 1/0 - #14

Overview

Automatic Smart Transfer Switch, 1 Phase, 100 Amp, 120/240 Volt, Open Transition Service Rated, NEMA/UL 3R, Lug Range: 1/0 - #14
Most homeowners want the peace of mind that comes with whole-house coverage. Whenever there’s an outage, you don’t have to worry – because the power stays on at all times throughout your entire home. With the RXS transfer switch, you can choose to cover every circuit all the time or only essential circuits when paired with a generator sized to your application. RXS open transition transfer switches are ideal for residential, commercial and light industrial applications.
Also known as: 696471069648, RXSW100A3

Specifications

Volts AC: 120, 240
Amps: 100
Mounting: Surface
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 100
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)