Standard Automatic Transfer Switch, 100A, 120/240V, 24 Circuit

Item #: 590170
Cat #: EGSX100L24RA
UPC: 786685554556
Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, Standard Automatic Transfer Switch, Electronically Held, 24 Circuit, 120/240V, NEMA 3r, 2-pole.

Overview

100 Amp, Standard Automatic Transfer Switch, Electronically Held, 24 Circuit, 120/240V, NEMA 3r, 2-pole.
Also known as: 786685554556, EGSX100L24RA

Specifications

Volts AC: 120, 240
Amps: 100
Mounting: Surface
Circuits: 24
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 100
Circuits: 24

Customer Reviews

No reviews for this product
(0)