Automatic Transfer Panels

13 Found
Generac

Transfer Switch, Automatic, Integrated Load Center, 16 Circuit, 100A, 1PH, NEMA3R

Item #: 1311884
CAT #: RXG16EZA3
UPC: 696471069907
Sign In or Register to view pricing and more.
Eaton

Standard Automatic Transfer Switch, 50A, 120/240V, 12 Circuit

Item #: 553318
CAT #: EGSX50L12
UPC: 786685554518
Sign In or Register to view pricing and more.
Eaton

C-h Ch36b200egpk Loadcenter

Item #: 118052
CAT #: CH36B200EGPK
UPC: 786685243108
Sign In or Register to view pricing and more.
Eaton

C-h Ch36b200egp Loadcenter

Item #: 656733
CAT #: CH36B200EGP
UPC: 786685243085
Sign In or Register to view pricing and more.
Eaton

Green Automatic Transfer Switch

Item #: 700751
CAT #: EGSX150NSEA
UPC: 786685554563
Sign In or Register to view pricing and more.
Eaton

Standard Automatic Transfer Switch, 50A, 120/240V, 12 Circuit

Item #: 817207
CAT #: EGSX50L12R
UPC: 786685554525
Sign In or Register to view pricing and more.
Eaton

Standard Automatic Transfer Switch, 100A, 120/240V, 24 Circuit

Item #: 590170
CAT #: EGSX100L24RA
UPC: 786685554556
Sign In or Register to view pricing and more.
Generac

200A, 2P, 120/240V, NEMA 3R, 40 Circuits

Item #: 158381
CAT #: 5454
UPC: 696471054545
Sign In or Register to view pricing and more.
Generac

Automatic Transfer Switch, Load Center, GENREADY, 200A, 120/240VAC

Item #: 153693
CAT #: 5449
UPC: 696471054491
Sign In or Register to view pricing and more.
Eaton

50A, 2P, 120/240V, NEMA 1, 12 Circuit Transfer Panel

Item #: 113449
CAT #: EGS50L12
UPC:
Sign In or Register to view pricing and more.
Generac

Generator, Automatic Transfer Switch, Load Center, 50A, 10 Circuit

Item #: 580309
CAT #: RTG10EZA1
UPC: 696471614343
Sign In or Register to view pricing and more.
Generac

200A, 2P, 120/240V, NEMA 1, 40 Circuits

Item #: 157501
CAT #: 5448
UPC:
Sign In or Register to view pricing and more.
Siemens

ATS 100A N1R 120/240 16CT

Item #: 107681
CAT #: ST100R16C
UPC: 783087912175
Sign In or Register to view pricing and more.
Generac

Transfer Switch, Automatic, Integrated Load Center, 16 Circuit, 100A, 1PH, NEMA3R

Transfer Switch, Automatic, Integrated Load Center, 16 Circuit, 100 Amp, 1-Phase, NEMA 3R
Item #: 1311884
CAT #: RXG16EZA3
UPC: 696471069907
Sign In or Register to view pricing and more.
Eaton

Standard Automatic Transfer Switch, 50A, 120/240V, 12 Circuit

50 Amp, Standard Automatic Transfer Switch, 12 Circuit, 120/240V, NEMA 1, 2-Pole, Surface Mount, HxWxD: 21" x 14.25" x 4" ***For use with Type CH Breakers***
Item #: 553318
CAT #: EGSX50L12
UPC: 786685554518
Sign In or Register to view pricing and more.
Eaton

C-h Ch36b200egpk Loadcenter

Ch Genready Loadcenter 1ph 200a Mcb 36 Ckt NEMA 1 W/
Item #: 118052
CAT #: CH36B200EGPK
UPC: 786685243108
Sign In or Register to view pricing and more.
Eaton

C-h Ch36b200egp Loadcenter

Ch Genready Loadcenter 1ph 200a Mcb 36 Ckt NEMA 1
Item #: 656733
CAT #: CH36B200EGP
UPC: 786685243085
Sign In or Register to view pricing and more.
Eaton

Green Automatic Transfer Switch

Eaton Green Automatic Transfer Switch
Item #: 700751
CAT #: EGSX150NSEA
UPC: 786685554563
Sign In or Register to view pricing and more.
Eaton

Standard Automatic Transfer Switch, 50A, 120/240V, 12 Circuit

50 Amp, Standard Automatic Transfer Panel, 12 Circuit Sub-Panel, 120/240V, NEMA 3r, 2-pole, Surface Mount, Electrically Held Switch Type. HxWxD: 21.00" x 14.25" x 4.00". ***For use with Type CH Breakers***
Item #: 817207
CAT #: EGSX50L12R
UPC: 786685554525
Sign In or Register to view pricing and more.
Eaton

Standard Automatic Transfer Switch, 100A, 120/240V, 24 Circuit

100 Amp, Standard Automatic Transfer Switch, Electronically Held, 24 Circuit, 120/240V, NEMA 3r, 2-pole.
Item #: 590170
CAT #: EGSX100L24RA
UPC: 786685554556
Sign In or Register to view pricing and more.
Generac

200A, 2P, 120/240V, NEMA 3R, 40 Circuits

Automatic Transfer Panel with Integral 40 Circuit Sub-Panel. 200 Amp, 120/240V AC, 2-Pole, NEMA 3R. Surface Mount, HxWxD: 42" x 14.875" x 5". Includes: EZ Transfer Operator
Item #: 158381
CAT #: 5454
UPC: 696471054545
Sign In or Register to view pricing and more.
Generac

Automatic Transfer Switch, Load Center, GENREADY, 200A, 120/240VAC

Automatic Transfer Switch, Load Center, GENREADY, 200 Amp, 120/240 Volt AC, NEMA 1, 20/40 Circuits
Item #: 153693
CAT #: 5449
UPC: 696471054491
Sign In or Register to view pricing and more.
Eaton

50A, 2P, 120/240V, NEMA 1, 12 Circuit Transfer Panel

50A, 2P, 120/240V, NEMA 1, 12 Circuit Transfer PanelAutomatic Transfer Panel with Integral 12 Circuit. 50 Amp, 120/240V AC, 2-Pole, NEMA 1. Surface Mount, HxWxD: 21" x 14.25" x 4".
Item #: 113449
CAT #: EGS50L12
UPC:
Sign In or Register to view pricing and more.
Generac

Generator, Automatic Transfer Switch, Load Center, 50A, 10 Circuit

Automatic Transfer Panel with Integral 10 Circuit. 50 Amp, 120/240V AC, 2-Pole, NEMA 1. Surface Mount, Mechanically Held Switch Type. HxWxD: 22.5" x 15.4" x 3.8".
Item #: 580309
CAT #: RTG10EZA1
UPC: 696471614343
Sign In or Register to view pricing and more.
Generac

200A, 2P, 120/240V, NEMA 1, 40 Circuits

Automatic Transfer Panel with Integral 40 Circuit. 200 Amp, 120/240V AC, 2-Pole, NEMA 1. Surface Mount, HxWxD: 42" x 14.38" x 4".
Item #: 157501
CAT #: 5448
UPC:
Sign In or Register to view pricing and more.
Siemens

ATS 100A N1R 120/240 16CT

AUTO TRANSFER SWITCH 16 CT 100A
Item #: 107681
CAT #: ST100R16C
UPC: 783087912175
Sign In or Register to view pricing and more.
Page 1 of 1
13 Items found