Manual Transfer Switch, 30A, 1PH, 120/240VAC, NEMA 1

Item #: 784192
Cat #: A310D
UPC: 815181012205
Sign In or Register to view pricing and more.
Documents & Guides
Transfer Switch, 30 Amps, 120/240 Volt AC, 1-Phase, Indoor, Surface Mount, Generator Input: 7.5 kW, Load/Circuit from Loadcenter: 30 Amps, Includes: 10 Circuits, (1) THQL2130, (1) THQL2120, (6) THQL1115, 16-inch Liquid-Tight Conduit with Fittings. Size: 13.75" x 7.00" x 4.50".

Overview

Transfer Switch, 30 Amps, 120/240 Volt AC, 1-Phase, Indoor, Surface Mount, Generator Input: 7.5 kW, Load/Circuit from Loadcenter: 30 Amps, Includes: 10 Circuits, (1) THQL2130, (1) THQL2120, (6) THQL1115, 16-inch Liquid-Tight Conduit with Fittings. Size: 13.75" x 7.00" x 4.50".
These indoor surface mount transfer switches are designed for fast installation in residential and commercial applications. The 16-inch flexible conduit whip attaches easily to a knockout on the load center and all factory wires are clearly marked and colored for identification.
Also known as: 815181012205, A310D

Specifications

Volts AC: 120, 240
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Circuits: 10
Volts AC: 120, 240
IP/NEMA Rating: NEMA 1
Circuits: 10
Mounting: Surface
Amps: 30

Customer Reviews

No reviews for this product
(0)