Transfer Switch, Automatic, Integrated Load Center, 200A, 42 Circuit, NEMA 1

Item #: 1266085
Cat #: RXG42SHA1
UPC: 696471069860
Sign In or Register to view pricing and more.
Documents & Guides
Transfer Switch, Automatic, Integrated Load Center, 42 Circuit, 200 Amp, 1-Phase, NEMA 1

Overview

Transfer Switch, Automatic, Integrated Load Center, 42 Circuit, 200 Amp, 1-Phase, NEMA 1
Generac GenReady Whole House 200 Amp Service Rated NEMA 1 with 42 space, 60 Circuit Load Center. The GenReady Whole House is a service equipment rated panel that integrates a main breaker, transfer switch, and load center. This hybrid panel allows for seamless integration of standby generators. Installation can be completed during any new construction or existing panel upgrades, and does not require the generator installation at the same time. Saving on installation time and space.
Also known as: 696471069860, RXG42SHA1

Specifications

Amps: 200
Volts AC: 120, 240
IP/NEMA Rating: NEMA 1
Circuits: 42
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120, 240
Circuits: 42

Customer Reviews

5 Overall
(1)
5/5
Donald Thompson - , on 12/09/2022
Integrated transfer switch
What a great item. Every service change should get one. It is rated for any BR style breaker, so you can use the customers breaker in the new panel. Add a couple of load sheds or use the on board built in low voltage load shed to control the furnace. This lets you buy a smaller generator and save more money than the system cost. It is that good. After 40 years to bad I'm retiring.