This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Transfer Switch, 30 Amps, 120/240V AC, 1-Phase, Indoor, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Includes: 16 Circuits, Watt Meter, 18-inch Flexible Conduit Whip. Max # of circuits 16. Size: 14.5x11.5x3.5".
Overview
Transfer Switch, 30 Amps, 120/240V AC, 1-Phase, Indoor, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Includes: 16 Circuits, Watt Meter, 18-inch Flexible Conduit Whip. Max # of circuits 16. Size: 14.5x11.5x3.5".
Generac 6378 Manual Transfer Switch
Also known as: 6378
Specifications
Volts AC: | 120, 240 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Volts AC: | 120, 240 |
IP/NEMA Rating: | NEMA 1 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)