Manual Transfer Switch Kit 6-10 Circuits

Item #: 1158627
Cat #: 6408
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Transfer Switch, 30 Amps, 125/250V AC, 1-Phase, NEMA 1, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Includes: 6 Circuits, Max # of circuits 10, 30 Amp Inlet Box, 10 ft. Power Cord & 20 Amp Plug.

Overview

Transfer Switch, 30 Amps, 125/250V AC, 1-Phase, NEMA 1, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Includes: 6 Circuits, Max # of circuits 10, 30 Amp Inlet Box, 10 ft. Power Cord & 20 Amp Plug.
Also known as: 6408

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 250, 125
Standards: California Proposition 65
Mounting: Surface
Volts AC: 250, 125
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)