Transfer Switch, 20A, 120VAC, 1Ph, NEMA 1, Surface

Item #: 232279
Cat #: TF201W
UPC: 81518101074
Sign In or Register to view pricing and more.
Documents & Guides
Transfer Switch, 20 Amps, 120V, 1-Phase, Indoor, Surface Mount, Generator Input: 2500W, Load/Circuit from Loadcenter: 20A, Includes: NEMA 5-20 Inlet, 18" flexible Aluminum Conduit.

Overview

Transfer Switch, 20 Amps, 120V, 1-Phase, Indoor, Surface Mount, Generator Input: 2500W, Load/Circuit from Loadcenter: 20A, Includes: NEMA 5-20 Inlet, 18" flexible Aluminum Conduit.
Easy/Tran Furnace Transfer Switch
Also known as: 81518101074, TF201W

Specifications

Volts AC: 120, 240
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 20
Volts AC: 120, 240
IP/NEMA Rating: NEMA 1
Mounting: Surface
Amps: 20

Customer Reviews

No reviews for this product
(0)