Transfer Equipment

196 Found
Generac

Automatic Transfer Switch, 200A, 120/240V

Item #: 1124487
CAT #: RXSW200A3
UPC: 696471069631
Sign In or Register to view pricing and more.
Generac

Automatic Smart Transfer Switch, 1PH, 200A, 120/240V

Item #: 1174506
CAT #: RXSC200A3
UPC: 696471069617
Sign In or Register to view pricing and more.
Generac

Automatic Smart Transfer Switch, 1PH, 100A, 120/240V

Item #: 1175496
CAT #: RXSW100A3
UPC: 696471069648
Sign In or Register to view pricing and more.
Generac

400 Amp ATS with AC Shedding and Service Disconnect

Item #: 863951
CAT #: RTSW400A3
UPC: 696471619935
Sign In or Register to view pricing and more.
Generac

RXS TRANSFER SWITCH SE RA150A

Item #: 1272054
CAT #: RXSW150A3
UPC: 696471069624
Sign In or Register to view pricing and more.
Generac

Automatic Transfer Switch, 100A, 120/240VAC, 1PH, NEMA 3R

Item #: 1211184
CAT #: RXSC100A3
UPC: 696471069600
Sign In or Register to view pricing and more.
Generac

GPS 6852 30 HOMELINK MTS 8-10

Item #: 1211080
CAT #: 6852
UPC: 696471068528
Sign In or Register to view pricing and more.
Generac

Generac Transfer Switch 200A

Item #: 1743420
CAT #: RXGW20SHA3
UPC: 696471076219
Sign In or Register to view pricing and more.
Reliance Controls

Transfer Switch, 30A, 1PH, 120/240VAC, NEMA 1

Item #: 790239
CAT #: A310A
UPC: 815181012175
Sign In or Register to view pricing and more.
Eaton

Manual Transfer Panel, 60A, 120/240V, 10,000W, 8-16 Circuits, NEMA 1

Item #: 121282
CAT #: CH816GEN6060
UPC: 782114511800
Sign In or Register to view pricing and more.
Generac

Automatic Transfer Switch, 200A, 208VAC, 3PH, NEMA 3R

Item #: 112726
CAT #: RTSN200G3
UPC: 696471615180
Sign In or Register to view pricing and more.
Reliance Controls

Manual Transfer Switch, 30A, 1PH, 120/240VAC, NEMA 1

Item #: 784192
CAT #: A310D
UPC: 815181012205
Sign In or Register to view pricing and more.
Generac

50A/10 Circuit Load Center

Item #: 1314117
CAT #: RXG10EZA1
UPC: 696471072341
Sign In or Register to view pricing and more.
Generac

Automatic Transfer Switch, Single Phase, 100A

Item #: 2003688
CAT #: RXG16EZA1W
UPC:
Sign In or Register to view pricing and more.
Generac

Automatic Smart Transfer Switch, 400A 120/240VAC, 1PH, NEMA 3R

Item #: 1354072
CAT #: RTSC400A3
UPC: 696471619867
Sign In or Register to view pricing and more.
Generac

Service Rated Automatic Transfer Switch

Item #: 1355631
CAT #: RTSW200J3
UPC: 696471620474
Sign In or Register to view pricing and more.
Generac

Automatic Transfer Switch, 200A, 120/240V

Automatic Transfer Switch, 200 Amps, 120/240 Volts, 1-Phase, 2-Pole, NEMA 3R, UL Listed, Open Transition, Service Rated ***For Use With Generac Brand Generators Only***
Item #: 1124487
CAT #: RXSW200A3
UPC: 696471069631
Sign In or Register to view pricing and more.
Generac

Automatic Smart Transfer Switch, 1PH, 200A, 120/240V

Automatic Smart Transfer Switch, 1 Phase, 200 Amp, 120/240 Volt, Open Transition, Non-Service Rated, NEMA/UL 3R, Lug Range: 250 MCM - #6
Item #: 1174506
CAT #: RXSC200A3
UPC: 696471069617
Sign In or Register to view pricing and more.
Generac

Automatic Smart Transfer Switch, 1PH, 100A, 120/240V

Automatic Smart Transfer Switch, 1 Phase, 100 Amp, 120/240 Volt, Open Transition Service Rated, NEMA/UL 3R, Lug Range: 1/0 - #14
Item #: 1175496
CAT #: RXSW100A3
UPC: 696471069648
Sign In or Register to view pricing and more.
Generac

400 Amp ATS with AC Shedding and Service Disconnect

Automatic Transfer Switch. 400 Amp, 120/240V AC, 2-Pole, NEMA 3R, Surface Mount. Includes: Service Entrance Disconnect & AC Shedding. HxWxD: 48" x 21.82" x 10.06"
Item #: 863951
CAT #: RTSW400A3
UPC: 696471619935
Sign In or Register to view pricing and more.
Generac

RXS TRANSFER SWITCH SE RA150A

RXS TRANSFER SWITCH SE RA150A
Item #: 1272054
CAT #: RXSW150A3
UPC: 696471069624
Sign In or Register to view pricing and more.
Generac

Automatic Transfer Switch, 100A, 120/240VAC, 1PH, NEMA 3R

Automatic Smart Transfer Switch, 1 Phase, 100 Amp, 120/240 Volt, Open Transition, NEMA/UL 3R, Lug Range: 2/0 - 14 AWG
Item #: 1211184
CAT #: RXSC100A3
UPC: 696471069600
Sign In or Register to view pricing and more.
Generac

GPS 6852 30 HOMELINK MTS 8-10

GPS 6852 30 HOMELINK MTS 8-10
Item #: 1211080
CAT #: 6852
UPC: 696471068528
Sign In or Register to view pricing and more.
Generac

Generac Transfer Switch 200A

Generac 200-Amp Automatic Smart Transfer Switch & 20-Circuit Load Center w/ Power Management
Item #: 1743420
CAT #: RXGW20SHA3
UPC: 696471076219
Sign In or Register to view pricing and more.
Reliance Controls

Transfer Switch, 30A, 1PH, 120/240VAC, NEMA 1

Transfer Switch, 30 Amps, 120/240V AC, 1-Phase, Indoor, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Power Inlet: L14-30, Includes: 10 Circuits, Watt Meter, (1) THQL2130, (1) THQL2120, (6) THQL1115, 16-inch Liquid-Tight Conduit with Fittings. Size: 13.75" x 7.00" x 4.50".
Item #: 790239
CAT #: A310A
UPC: 815181012175
Sign In or Register to view pricing and more.
Eaton

Manual Transfer Panel, 60A, 120/240V, 10,000W, 8-16 Circuits, NEMA 1

60 Amp, 10,000W Manual Transfer Switch Panel. 120/240V AC, NEMA 1, Surface Mount, 8 to 16 Circuits
Item #: 121282
CAT #: CH816GEN6060
UPC: 782114511800
Sign In or Register to view pricing and more.
Generac

Automatic Transfer Switch, 200A, 208VAC, 3PH, NEMA 3R

Automatic Transfer Switch, 200 Amp, 208 Volt AC, 3-Phase, NEMA 3R
Item #: 112726
CAT #: RTSN200G3
UPC: 696471615180
Sign In or Register to view pricing and more.
Reliance Controls

Manual Transfer Switch, 30A, 1PH, 120/240VAC, NEMA 1

Transfer Switch, 30 Amps, 120/240 Volt AC, 1-Phase, Indoor, Surface Mount, Generator Input: 7.5 kW, Load/Circuit from Loadcenter: 30 Amps, Includes: 10 Circuits, (1) THQL2130, (1) THQL2120, (6) THQL1115, 16-inch Liquid-Tight Conduit with Fittings. Size: 13.75" x 7.00" x 4.50".
Item #: 784192
CAT #: A310D
UPC: 815181012205
Sign In or Register to view pricing and more.
Generac

50A/10 Circuit Load Center

10 Circuit Load Center, Includes All Wire, Circuit Breakers, and Conduit For Installation, NEMA 1 Rated
Item #: 1314117
CAT #: RXG10EZA1
UPC: 696471072341
Sign In or Register to view pricing and more.
Generac

Automatic Transfer Switch, Single Phase, 100A

Automatic Transfer Switch, Single Phase, 100 Amp, 16 Circuit Switch
Item #: 2003688
CAT #: RXG16EZA1W
UPC:
Sign In or Register to view pricing and more.
Generac

Automatic Smart Transfer Switch, 400A 120/240VAC, 1PH, NEMA 3R

Auto Transfer Switch With Power Management, 120/240 Single-Phase, 400 Amp, 60 Hertz Frequency, Maximum Wattage: 96,000, NEMA 3R Enclosure
Item #: 1354072
CAT #: RTSC400A3
UPC: 696471619867
Sign In or Register to view pricing and more.
Generac

Service Rated Automatic Transfer Switch

Service Rated Automatic Transfer Switch, 200 Amp, 120/240V, 3 Phase
Item #: 1355631
CAT #: RTSW200J3
UPC: 696471620474
Sign In or Register to view pricing and more.
Page 1 of 13
196 Items found