This product may not be available in all locations.
Load Center/Safety Switch, Cover Trim Screws, 1/2", 10 per Bag
Item #:
25811
Cat #:
4020513001K
UPC:
785901544081
Sign In or Register to view pricing and more.
Documents & Guides
Load Center/Safety Switch, Cover Trim Screws, 1/2 Inch, 10 per Bag
Overview
Load Center/Safety Switch, Cover Trim Screws, 1/2 Inch, 10 per Bag
QO Load Centers offer premium features by allowing QO breakers, ground arc fault interrupters arc fault interrupters and surge arresters to be installed inside QO Load Centers enable the use of a full complement of accessories. Systems can be single or three phase and have indoor and outdoor versions. Indoor enclosures are designed to rotate 180 degrees to accommodate top or bottom service entrance feed which saves expensive service cable. QO Load Centers feature plated copper bus, providing superior performance and durability. This accessory for QO and Homeline Load Centers is a screw kit for a trim cover, 10 32 screw size and 1/2 in length.
Also known as: 785901544081, 4020513001K
Specifications
Mounting: | Screw, Trim |
Length: | 1/2 in |
Standards: | California Proposition 65 |
Mounting: | Screw, Trim |
Standards: | California Proposition 65 |
Length: | 1/2 in |
Customer Reviews
No reviews for this product
(0)