Load Center Accessory, QO/Homeline, Screw Kit, Cover Trim, 10-32, 3/4" Length, Quantity 10

Item #: 25741
Cat #: 4020513002K
UPC: 047569659263
Sign In or Register to view pricing and more.
Documents & Guides
Square D,COVER TRIM SCREW KIT 3/4IN (10/BAG),10 per bag,3/4 inch,For cover trim mounting,QO, NQ,Screw Kit

Overview

Square D,COVER TRIM SCREW KIT 3/4IN (10/BAG),10 per bag,3/4 inch,For cover trim mounting,QO, NQ,Screw Kit
QO Load Centers offer premium features by allowing QO breakers, ground arc fault interrupters arc fault interrupters and surge arresters to be installed inside QO Load Centers enable the use of a full complement of accessories. Systems can be single or three phase and have indoor and outdoor versions. Indoor enclosures are designed to rotate 180 degrees to accommodate top or bottom service entrance feed which saves expensive service cable. QO Load Centers feature plated copper bus, providing superior performance and durability. This accessory for QO and Homeline Load Centers is a screw kit for a trim cover, 10 32 screw size and 3/4 in length.
Also known as: 047569659263, 4020513002K

Specifications

Mounting: Cover
Length: 3/4 in
Standards: California Proposition 65
Mounting: Cover
Standards: California Proposition 65
Length: 3/4 in

Customer Reviews

No reviews for this product
(0)