Main Lug Kit, Type CH, 225A

Item #: 190751
Cat #: CHL225N
UPC: 782113098487
Sign In or Register to view pricing and more.
Documents & Guides
Main Lug Kit, 225 Amp, #4 - 300 Kcmil, Used With Convertible CH Loadcenters

Overview

Main Lug Kit, 225 Amp, #4 - 300 Kcmil, Used With Convertible CH Loadcenters
Also known as: 782113098487, CHL225N

Specifications

Phase: 3, 1
Family / Style: CH
Type: Main Lug
Amps: 225
Size: 3/4 in
Phase: 3, 1
Type: Main Lug
Size: 3/4 in
Family / Style: CH
Amps: 225

Customer Reviews

No reviews for this product
(0)