Mechanical Interlock Kit

Item #: 1320684
Cat #: CHPMIKCH
UPC: 786689053956
Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Interlock Kit, Hold Down Kit for Generator ***Breaker Not Included***

Overview

Mechanical Interlock Kit, Hold Down Kit for Generator ***Breaker Not Included***
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power ─ today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 786689053956, CHPMIKCH

Specifications

Length: 7.5 in
Family / Style: CH
Amps: 125
Width: 9 in
Height: 1.406 in
Length: 7.5 in
Amps: 125
Height: 1.406 in
Family / Style: CH
Width: 9 in

Customer Reviews

No reviews for this product
(0)