Earthing and Neutral Busbar, 12 Connections, Brass

Item #: 878723
Cat #: 568610
UPC: 782856695325
Sign In or Register to view pricing and more.
Documents & Guides
Earthing and Neutral Busbar, 12 Connections, Brass, Length: 4.72 inches (120 mm)

Overview

Earthing and Neutral Busbar, 12 Connections, Brass, Length: 4.72 inches (120 mm)
Also known as: 782856695325, 568610

Specifications

Mounting: Panel
Poles: 12
Height: 0.510 in
Length: 4.720 in
Depth: 0.240 in
Mounting: Panel
Height: 0.510 in
Depth: 0.240 in
Poles: 12
Length: 4.720 in

Customer Reviews

No reviews for this product
(0)