Neutral Bar Kit, 36 Circuits, 6AWG-350MCM, Cu/Al Rated
Item #:
36900
Cat #:
NB-350-36
UPC:
783669698800
Sign In or Register to view pricing and more.
Aluminum Neutral Bar, Dual Rated, Main Conductor Range 350-6, Tap Range 4-14, 36 Tap Ports, 2 Holes, #10-32 Bolt, Tin Plated, UL, CSA
Overview
Aluminum Neutral Bar, Dual Rated, Main Conductor Range 350-6, Tap Range 4-14, 36 Tap Ports, 2 Holes, #10-32 Bolt, Tin Plated, UL, CSA
Compact, space saving design offers multiple range taking flexibility and is suitable for grounding applications, Provides insulation from mounting surface, Provides low contact resistance, Suitable for use with either copper or aluminum conductors
Also known as: 783669698800, NB-350-36, Ground distribution block with neutral bar
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)