AL/CU CONN. 4-14 AWG 14 HOLES 12 CIRCUIT
Item #:
252736
Cat #:
4-14-14114
UPC:
662381006097
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Multiple Connector 4-14 AWG 14 Holes Multiple connectors are made from eithercopper or aluminum bar and can be used ina variety of neutral and grounding applications.Tin plated forlow contact resistance and are suitable foruse with copper or aluminum conductors.
Overview
Aluminum Multiple Connector 4-14 AWG 14 Holes Multiple connectors are made from eithercopper or aluminum bar and can be used ina variety of neutral and grounding applications.Tin plated forlow contact resistance and are suitable foruse with copper or aluminum conductors.
Also known as: 662381006097, 4-14-14114
Specifications
Material: | Aluminum |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)