This product may not be available in all locations.
2
more
Sign In or Register to view pricing and more.
Documents & Guides
Square D,CIRCUIT BREAKER NEUTRAL LUG KIT,(1) #4 to 1/0 AWG/kcmil (Al/Cu),100 A,Circuit Breaker Neutral Lug Kit,NQOD Merchandized Panelboard,QO,UL Listed, CSA Certified, IEC Rated
Overview
Square D,CIRCUIT BREAKER NEUTRAL LUG KIT,(1) #4 to 1/0 AWG/kcmil (Al/Cu),100 A,Circuit Breaker Neutral Lug Kit,NQOD Merchandized Panelboard,QO,UL Listed, CSA Certified, IEC Rated
CIRCUIT BREAKER NEUTRAL LUG KIT
Also known as: 785901459934, Q1100AN
Specifications
Mounting: | Panel |
Amps: | 100 |
Width: | 4 in |
Height: | 13.600 in |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4 - 1/0 |
Mounting: | Panel |
Width: | 4 in |
Standards: | California Proposition 65 |
Amps: | 100 |
Height: | 13.600 in |
Allowable Gauge Range: | 4 - 1/0 |
Customer Reviews
No reviews for this product
(0)