Breaker, Sub-Feed Lug Kit, 3P, 125A, 3 Spaces, 12 - 2/0AWG

Item #: 66553
Cat #: QO3125SL
UPC: 785901031338
Sign In or Register to view pricing and more.
Breaker, Sub-Feed Lug Kit, 3 Pole, 125 Amp, 3 Spaces, 12 AWG - 2/0 AWG, CU/AL, Plug On

Overview

Breaker, Sub-Feed Lug Kit, 3 Pole, 125 Amp, 3 Spaces, 12 AWG - 2/0 AWG, CU/AL, Plug On
Also known as: 785901031338, QO3125SL

Specifications

Amps: 125
Family / Style: QO
Mounting: Plug
Standards: California Proposition 65
Amps: 125
Mounting: Plug
Family / Style: QO
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)