Load Center, Convertible, 200A, 120/240VAC, 1PH, 20/40, NEMA 1

Item #: 103338
Cat #: BR2040N200
UPC:
Sign In or Register to view pricing and more.
200 AMP, 120/240 Volt AC, 1-Phase, Convertible Loadcenter, 20-Space, 40-Circuit, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1

Overview

200 AMP, 120/240 Volt AC, 1-Phase, Convertible Loadcenter, 20-Space, 40-Circuit, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1
Also known as: BR2040N200

Specifications

Amps: 200
Mounting: Flush, Surface
Spaces: 20
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 40
Amps: 200
Spaces: 20
Phase: 1
Family / Style: BR
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 40

Customer Reviews

No reviews for this product
(0)