Load Center, Main Lug, Convertible, 200A, 120/240VAC, 1PH, 30/40

Item #: 333669
Cat #: BR3040N200
UPC:
Sign In or Register to view pricing and more.
200 AMP, 120/240V AC, 1-Phase, Convertible, Main Lug Loadcenter, 30-Space, 40-Pole, Aluminum Bus, Surface, NEMA 1

Overview

200 AMP, 120/240V AC, 1-Phase, Convertible, Main Lug Loadcenter, 30-Space, 40-Pole, Aluminum Bus, Surface, NEMA 1
Also known as: BR3040N200

Specifications

Amps: 200
Spaces: 30
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Circuits: 40
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR
Spaces: 30
Phase: 1
Type: Main Lug
Circuits: 40

Customer Reviews

No reviews for this product
(0)