This product has been discontinued.
This product may not be available in all locations.
Load Center, Main Lugs Convertible, 200A, 120/240VAC, 1PH, 25kAIC
Item #:
333674
Cat #:
BR4040N200
UPC:
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Convertible, Main Lug Loadcenter, 40-Space, 40-Pole, Aluminum Bus, Surface, NEMA 1
Overview
200 AMP, 120/240V AC, 1-Phase, Convertible, Main Lug Loadcenter, 40-Space, 40-Pole, Aluminum Bus, Surface, NEMA 1
Also known as: BR4040N200
Specifications
Amps: | 200 |
Spaces: | 40 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Family / Style: | BR |
Circuits: | 40 |
Amps: | 200 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Family / Style: | BR |
Spaces: | 40 |
Phase: | 1 |
Type: | Main Lug |
Circuits: | 40 |
Customer Reviews
No reviews for this product
(0)