Load Center, Main Lugs Convertible, 200A, 120/240VAC, 1PH, 25kAIC

Item #: 333678
Cat #: BR4040N200R
UPC:
Sign In or Register to view pricing and more.
Load Center, Main Lugs, Convertible, 200 Amp, 120/240 Volt AC, 1-Phase, 40 Space, 40-Pole, Aluminum Bus, NEMA 3R

Overview

Load Center, Main Lugs, Convertible, 200 Amp, 120/240 Volt AC, 1-Phase, 40 Space, 40-Pole, Aluminum Bus, NEMA 3R
Also known as: BR4040N200R

Specifications

Amps: 200
Spaces: 40
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Circuits: 40
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Type: Main Lug
Circuits: 40
Spaces: 40
Volts AC: 120/240
Family / Style: BR
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)