Load Center, Convertible, 200A, 120/240V, 1P, 40/80

Item #: 1276077
Cat #: BRP40N200
UPC: 786689044077
Sign In or Register to view pricing and more.
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 40-Space, 80-Pole, Aluminum Bus, NEMA 1 - Indoor. Dims: H: 39", W: 14.31", D: 5.19"

Overview

200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 40-Space, 80-Pole, Aluminum Bus, NEMA 1 - Indoor. Dims: H: 39", W: 14.31", D: 5.19"
The BR Plug-on Neutral portfolio from Eaton offers a unique design that offers improved safety, ease of installation and leaves the end result with a clean and professional look and feel.
Also known as: 786689044077, BRP40N200

Specifications

Circuits: 80
Amps: 200
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 80
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Amps: 200
Phase: 1
Family / Style: BR

Customer Reviews

No reviews for this product
(0)