Main Circuit Breaker Loadcenter

Item #: 657091
Cat #: BR2024H100
UPC:
Sign In or Register to view pricing and more.
1-phase, Main Circuit Breaker Loadcenter, 100 Amp, 20-space, 24-pole, Aluminum Bus, NEMA 1- Indoor

Overview

1-phase, Main Circuit Breaker Loadcenter, 100 Amp, 20-space, 24-pole, Aluminum Bus, NEMA 1- Indoor
Also known as: BR2024H100

Specifications

Amps: 100
Spaces: 20
IP/NEMA Rating: NEMA 1
Phase: 1
Circuits: 24
Family / Style: BR
Amps: 100
IP/NEMA Rating: NEMA 1
Circuits: 24
Spaces: 20
Phase: 1
Family / Style: BR

Customer Reviews

No reviews for this product
(0)