This product may not be available in all locations.
C-h Br3030bc100v 100a Main Cb Ldctr *** Discontinued ***
Item #:
684188
Cat #:
BR3030BC100V
UPC:
782113491639
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton's Type Br Loadcenters (also Known As A Breaker Box) Include A One-piece Aluminum Or Copper Bus. This Absence Of Bolted Connections Virtually Eliminates The Chance Of Hot Spots Or Faults, Ensuring A Longer Product Life. Our Standard 14-3/8 In. Wide Enclosures Fit Snugly Between Wall Studs. A Variety Of Knockouts Allows For More Wiring Configurations, While Pre Drilled Mounting Holes Provide Easy Installation Of Additional Ground Bars, If Desired. Type Br Loadcenters Havea 10-year Warranty And Accept Cutler-hammer Type Br (1 In.) Breakers. *** Discontinued ***
Overview
Eaton's Type Br Loadcenters (also Known As A Breaker Box) Include A One-piece Aluminum Or Copper Bus. This Absence Of Bolted Connections Virtually Eliminates The Chance Of Hot Spots Or Faults, Ensuring A Longer Product Life. Our Standard 14-3/8 In. Wide Enclosures Fit Snugly Between Wall Studs. A Variety Of Knockouts Allows For More Wiring Configurations, While Pre Drilled Mounting Holes Provide Easy Installation Of Additional Ground Bars, If Desired. Type Br Loadcenters Havea 10-year Warranty And Accept Cutler-hammer Type Br (1 In.) Breakers. *** Discontinued ***
Also known as: 782113491639, BR3030BC100V
Specifications
Spaces: | 30 |
Family / Style: | BR |
Spaces: | 30 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)