Load Center, Main Breaker, 200A, 120/240V, 1P, 40/40, Valpak

Item #: 157473
Cat #: BR4040B200V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
200 AMP, 120/240 Volt AC, 1-Phase, Main Circuit Breaker Loadcenter, 40-Space, 40-Pole, Aluminum Bus, NEMA 1, Value Pack, 5 x BR120 & 1 x BR230

Overview

200 AMP, 120/240 Volt AC, 1-Phase, Main Circuit Breaker Loadcenter, 40-Space, 40-Pole, Aluminum Bus, NEMA 1, Value Pack, 5 x BR120 & 1 x BR230
Also known as: BR4040B200V

Specifications

Amps: 200
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 40
Interrupt Rating AC: 25 kA
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 40
Mounting: Flush, Surface
Phase: 1
Family / Style: BR
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)