Load Center, Homeline, 1PH, 20 Spaces, 40 Circuits, 100A, Convertible Main Breaker, PoN

Item #: 695750
Cat #: HOM2040M100PCVP
UPC: 785901977339
Sign In or Register to view pricing and more.
Load Center, Homeline, 1-Phase, 20 Spaces, 40 Circuits, 100 Amp, Convertible Main Breaker, Plug on Neutral, NEMA 1, Combo Cover, Value Pack

Overview

Load Center, Homeline, 1-Phase, 20 Spaces, 40 Circuits, 100 Amp, Convertible Main Breaker, Plug on Neutral, NEMA 1, Combo Cover, Value Pack
The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This Homeline load center has a two pole plug on neutral main supply circuit breaker that is rated at 100A 120/240 VAC single phase. Load center is also supplied with a two pole 30A 120/240 VAC circuit breaker and a one pole 20A 120/240 VAC circuit breaker. Homeline load center provides a 22 kA breaking capacity. This system provides 20 spaces in a NEMA 1 indoor enclosure with a combination flush/surface indoor cover. The electrical connections are box lugs. The box lugs will accept a wire range of 6 AWG to 3 AWG copper or 6 AWG to 1 AWG aluminum wire. This Homeline load center has a height of 20.90 inches, a width of 14.25 inches, and depth of 3.74 inches. Homeline load centers are UL Listed. Load center is a value packed system.
Also known as: 785901977339, HOM2040M100PCVP

Specifications

Type: Main Breaker
Family / Style: Homeline
Amps: 100
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 40
Standards: California Proposition 65
Type: Main Breaker
Amps: 100
Phase: 1
Circuits: 40
Family / Style: Homeline
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)